Beli botol plastik kemasan di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Non Brand Botol Pump
    Rating:
    100% of 100
    (5)
    Mulai

    Rp8.900

  2. Sanplatec Bottle Sanpla(R) Clear Wide Mouth (Botol Lab)
    Mulai

    Rp29.900

    Sanplatec Bottle Sanpla(R) Clear Wide Mouth (Botol Lab)
    Deskripsi:
    Clear bottles do not leak even without a stopper. The laborious work of removing the internal plug has been eliminated, saving time. In accordance with FDA standards 117/1640, USP CLASS IV, Ministry of Health and Welfare Notification No. 98 and Ministry of Health and Welfare Ordinance No. 17, it is registered in the voluntary regulations of the Sanitation Council for Polyolefins. Plastic plasticizers (DOA / DOP) and antioxidants (BHT / BHA) are not used, so they can be used for food containers and medical purposes. * K-RESIN is softened or dissolved by alcohol, ketone, ester, ether and aromatic organic solvents. * Many oil products also affect K-RESIN, but the extent depends on the usage conditions of the molded product. It is recommended to test and confirm in advance under actual usage conditions, including these chemicals.
    atribut:
    • Heat Resistance Temperature (°C): 60
    • Plug: None
    • Lid Material: PP
    • RoHS Directive: 10 substances
    • Mouth Inner Diameter (Φmm): 27
    • Scale: None
    • Outer Diameter (φmm): 38
    • Body Material: K-RESIN
  3. Qorpak Bottle Lab Plastic Round Wide Mouth (Botol Lab)
    Mulai

    Rp1.099.900

    Qorpak Bottle Lab Plastic Round Wide Mouth (Botol Lab)
    Deskripsi:
    Polyethylene terephthalate (PET) wide-mouth, round lab bottles have high clarity and good chemical resistance.
    atribut:
    • UNSPSC: 24122002
    • Autoclavable: No
    • Autoclavable Material: Not Autoclavable
    • Basic Material: Plastic
    • Benefits: High Clarity
    • Body Color: Clear
    • Body Diameter (mm): 40
    • Body Material: PET
    • Bottle Type: Chemical/Reagent
    • Cap Size (mm - thread): 38-400
    • Capacity (fl oz): 4
    • Capacity (ml): 120
    • Clarity: Transparent
    • Closure Color: White
    • Closure Included: Yes
    • Closure Liner Design: Flat
    • Closure Liner Material: Polyethylene
    • Closure Material: Polypropylene
    • Closure Thread Configuration: Not Rated
    • Closure Type: Screw On
    • Graduated: No
    • Includes Label: Yes
    • Mouth Size: Wide
    • Overall Height (mm): 92
    • Pre-Cleaned: None
    • Rigidity: Semi-Rigid
    • Shape: Round
    • Special Features: Commonly Used for Pharmaceutical Packaging; Exceptional Gas and Moisture Barrier Properties; Ideal for Oil Analysis
    • Sterile/Non-Sterile: Non-Sterile
    • Strong and Concentrated Acid Resistance: Not Recommended
    • Temperature Range (°C): -70 to 150
    • Weak or Dilute Acid Resistance: Good
  4. Kenmaster Spray Bottle Plastic Refill (Botol Semprotan)
    Mulai

    Rp4.900

    Kenmaster Spray Bottle Plastic Refill (Botol Semprotan)
    Deskripsi:
    Botol plastik kosong serbagunabisa untuk : - parfum / minyak wangi- hand sanitizer (cair) - air alkohol dan lain-lain- bahan plastik PET kuat dan rapiKapasitas 50 ml
  5. SOS Pembersih Lantai Botol
    Rating:
    100% of 100
    (4)
    Mulai

    Rp13.900

    SOS Pembersih Lantai Botol
    atribut:
    • Volume (ml): 750
    • Packaging: Bottle
  6. Sanplatec Bottle Narrow Mouth PE (Botol Lab)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp13.900

    Sanplatec Bottle Narrow Mouth PE (Botol Lab)
    Deskripsi:
    The definitive version of the plastic bottle. Standard for plastic bottles. Widely used from laboratories to chemical factory production lines. * 30mL to 50mL do not have an internal stopper. 100mL or more comes with an inside stopper. * 5L and 10L have a hole through which a string can be passed.
    atribut:
    • Cap Material: Polyethylene
    • Body Material: Polyethylene
  7. AS ONE Bottle Plastic Wide Mouth 5-002 Type (Botol Lab)
    Mulai

    Rp15.900

    AS ONE Bottle Plastic Wide Mouth 5-002 Type (Botol Lab)
    atribut:
    • Steam Sterilization Temperature (°C): 121
  8. Sunlight Sabun Cuci Piring Botol (Dishwashing Liquid)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp14.900

    Sunlight Sabun Cuci Piring Botol (Dishwashing Liquid)
    Deskripsi:
    Sabun pencuci piring dari SUNLIGHT ini memiliki kemasan botol dan refill berukuran 435-1600ml mengandung ekstra jeruk nipis yang dapat mengangkat lemak dengan cepat cocok untuk pemakaian sehari-hari
    atribut:
    • Packaging: Bottle
    • Scent: Lime
  9. Le Minerale Air Mineral Botol
    Rating:
    99% of 100
    (21)
    Mulai

    Rp56.900

    Le Minerale Air Mineral Botol
    Deskripsi:
    Le Mineral air mineral dengan kualitas premium dan harga yang terjangkau, diambil dari mata air alami, memiliki kesegaran khas mineral pegunungan ditandai dengan adanya rasa manis dan tingkat mineral yang baik untuk kesehatan tubuh. Dikemas menggunakan teknologi tanpa sentuh sehingga menjamin mineral alaminya. Kemasan botol menggunakan pengamanan ganda sehingga tidak mudah dipalsukan. Le Minerale ini memiliki 3 kemasan untuk memudahkan menyesuaikan dengan kebutuhan.
    atribut:
    • Packaging: Plastic Bottle
    • Variant: Mineral Water
  10. Non Brand Coffee Bottle (Botol Kopi)
    Mulai

    Rp329.900

    Non Brand Coffee Bottle (Botol Kopi)
    atribut:
    • Color: Clear
    • Material: PET
    • Cap Diameter (cm): 3.8
  11. AS ONE Bottle Wide Mouth Polycarbonate (Botol Lab)
    Mulai

    Rp86.900

    AS ONE Bottle Wide Mouth Polycarbonate (Botol Lab)
    Deskripsi:
    A sample bottle whose contents are easy to see and can be autoclaved (body only).
  12. CORNING Pipette Serological Costar Stripette Triple-Bagged Cleanroom Pack Style (Pipet Serologi)
    Mulai

    Rp3.599.900

    CORNING Pipette Serological Costar Stripette Triple-Bagged Cleanroom Pack Style (Pipet Serologi)
    Deskripsi:
    Corning Costar Stripette serolical pipettes paper/plastic wrapping allows for easy opening by either pop-through or peel-apart techniques. It is also ideal for sterile cell culture and/or tissue culture applications, especially while wearing latex gloves, as the wrap reduces static cling. These Stripette pipets are sterile, individually wrapped serological pipets designed to afford optimal conditions for aspetic cell/tissue culture techniques.- Color-coding on paper allows easy size identification.- Paper/plastic wrap allows full view- Unique color-coded magnifying stripe for easier meniscus viewing.- Sterile, individually wrapped and certified nonpyrogenic and DNase-/RNase-free- Accuracy within ± 2% at full volume- Lot numbers printed on each pipet wrapper- Calibrated to deliver (TD-EX 20ºC) their contents with blowout
    atribut:
    • Material: polystyrene
    • Sterility: sterile
  13. AS ONE Bottle Wide Mouth (Botol Lab)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp10.900

    AS ONE Bottle Wide Mouth (Botol Lab)
    Deskripsi:
    - No packing (no inner plug), but does not drain.- This saves you time and labor by eliminating the tedious process of removing the inner plug.- Autoclave (steam sterilization) is possible. * The liquid may penetrate through the mouth, so please check beforehand.
    atribut:
    • Scale: can be
    • Heat Resistance Temperature (°C): 121
    • Material: PP (polypropylene)
  14. Sanplatec Bottle Sanpla(R) PP Narrow Mouth (Botol Lab)
    Mulai

    Rp14.900

    Sanplatec Bottle Sanpla(R) PP Narrow Mouth (Botol Lab)
    Deskripsi:
    Low cost one-touch bottle with excellent workability. Polypropylene bottle with excellent heat resistance, chemical resistance and transparency. No need for packing, no plugs, and workability has been improved. Very good test results for acid and alkali resistance and some solvents. A one-touch bottle with excellent workability.
    atribut:
    • RoHS Directive: 10 substances
  15. AS ONE Bottle Wide Mouth (Botol Lab)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp13.900

    AS ONE Bottle Wide Mouth (Botol Lab)
    atribut:
    • Steam Sterilization Temperature (°C): 121
  16. Non Brand Hand Soap Bottle (Sabun Cuci Tangan)
    Mulai

    Rp48.900

    Non Brand Hand Soap Bottle (Sabun Cuci Tangan)
    atribut:
    • Height (mm): 150
    • Diameter (mm): 80
    • Packaging: Pump Bottle
    • Volume (ml): 500
  17. Ansell (Beverage) White Sugar Stick 60's
    Mulai

    Rp33.900

    Ansell (Beverage) White Sugar Stick 60's
    Deskripsi:
    Ansell White Sugar Stick terbuat dari gula tebu alami yang dikemas dalam bentuk individual stick sehingga lebih praktis, higienis dan mudah untuk dibawa saat bepergian. Dapat digunakan sebagai teman untuk minum kopi dan teh.Masa Penyimpanan 24 Bulan.
    atribut:
    • Quantity (pcs): 60
    • Size (g): 8
    • Type: Stick
  18. SOS Pembersih Lantai Jerigen
    Rating:
    97% of 100
    (48)
    Mulai

    Rp52.900

    SOS Pembersih Lantai Jerigen
    Deskripsi:
    Dengan Power Action Membunuh Kuman* yang ada di permukaan lantai telah diuji di laboratorium terhadap kuman :•S. Aures (penyebab masalah pada kulit)•E. Coli (penyebab diare / masalah pencernaan)•P. Aeruginosa (penyebab infeksi pada saluran pernafasan)•S. Typhimurium (penyebab demam tifus) Memberikan sensasi keharuman yang segar dan tahan lama. Membersihkan debu, noda dan kotoran yang ada di permukaan lantai serta membuat lantai menjadi mengkilap.
    atribut:
    • Packaging: Jerry Can
Daftar Harga botol plastik kemasan Terbaru November 2026
Non Brand Botol PumpRp8.900
Sanplatec Bottle Sanpla(R) Clear Wide Mouth (Botol Lab)Rp29.900
Qorpak Bottle Lab Plastic Round Wide Mouth (Botol Lab)Rp1.099.900
Non Brand Coffee Bottle (Botol Kopi)Rp4.900
Kenmaster Spray Bottle Plastic Refill (Botol Semprotan)Rp4.900
SOS Pembersih Lantai BotolRp13.900
Sanplatec Bottle Narrow Mouth PE (Botol Lab)Rp13.900
AS ONE Bottle Plastic Wide Mouth 5-002 Type (Botol Lab)Rp15.900
Sunlight Sabun Cuci Piring Botol (Dishwashing Liquid)Rp14.900
Le Minerale Air Mineral BotolRp56.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)